Shop All Programmable Controller Accessories
Eaton
NonCombo Nema ECN0501ABA
Mfr # ECN0501ABA
Zoro # G108131719
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size NEMA size 0
- Coil voltage 110V/50 Hz-120V/60 Hz
- Type Non-combination non-reversing starter
- Product Length/Depth 10.76 in
- Certifications UL Listed file E1491
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # ECN0501ABA
- Zoro # G108131719
- Country of Origin United States
- Category Programmable Controller Accessories
Dimensions
Size | NEMA size 0 |
Product Length/Depth | 10.76 in |
Product Width | 6.06 in |
Product Height | 7.15 in |
Details
Coil voltage | 110V/50 Hz-120V/60 Hz |
Type | Non-combination non-reversing starter |
Certifications | UL Listed file E1491 |
Actuator | START/STOP pushbuttons |
Enclosure | NEMA 1 |
Description
Ecn0501Aba NonCombo Nema 1 Fvnr Sz 0 120V Coil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 40A, 3 Pole, 347/600V AC, B Curve (BDA36040)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, Magnetc, 120V, NO (SG08003)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 10 ft (I-PIST-12B-10)
- GE Thermal Unit, 3.88A (CR123H446A)
- EATON Memory Card, For Easy E4 Control Relays (MEMORY-SDU-A1)
- ALLEN BRADLEY Output Module 1734OE4C (1734-OE4C)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- ROBOWORLD Pendant Armor Cover Robot Parts & Accessory (NX100-PA)
- ALLEN BRADLEY IO MODULE, 24 VDC (1769-IF8)
- TOSHIBA Ethernet And Communication Module (SA962)
- ALLEN BRADLEY Panelview 2711PB7C22A9P (2711P-B7C22A9P)
- Eaton Programmable Logic Controls (PLC)