Shop All Uninterruptible Power Supplies (UPS)
Eaton
Non-Matching Mbp, 3 Breaker, 65 Kaic, Wall Mounted, Kk W/ Skru &
Mfr # M1BEGX0X115XXXX
Zoro # G9861226
product price: $16,284.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,284.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M1BEGX0X115XXXX
- Zoro # G9861226
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 100 ft Length, Violet, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDVIO)
- NVENT CADDY CADDY Pyramid ST Fixed Strut Support, 4.8in H, 300lb Load (PSF6C)
- POWERHORSE Parallel Cable Kit 7500W to 7500W InverterGenerator (157247)
- HUBBELL Receptcle, Male, Ylw, 4 to 4/0, Double Set (HBLMRY)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- APC Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1500C)
- Eaton Uninterruptible Power Supplies (UPS)