Shop All Selector Switches
Eaton
Non-Illuminated Selectr Switch, A600/P600
Mfr # HT8JCH8EF1Q1
Zoro # G4061531
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Action Maintained/Maintained/Maintained/Maintained
- Contact Form 2NC, 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8JCH8EF1Q1
- Zoro # G4061531
- UPC # 782113728759
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | 1.4 in |
Product Width | 2 in |
Product Length/Depth | 5.53 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Overall Depth | 5.53 in |
Overall Height | 1.4 in |
Description
Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, 2NC, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 8E, Switch Operation @ Position A XOOO, Switch Operation @ Position B OXOO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 30A, 600V AC, Non-Indicating (JTD030)
- TECHFLEX Braided Sleeving, 1.250 In., 250 ft., Black (FRN1.25TB250)
- ALLEN BRADLEY 24V-DC 30A AMP 15HP AC CONTACTOR (100-C23DJ10)
- PANDUIT Fitting, Endcap, Lowv, Wh, PK10 (ECF10WH-X)
- EATON Non-Illuminated Selectr Switch, 4A, 250VAC (C22-WRKV-K01)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob, Switch Operation @ Position B: O (10250T1323)
- EATON Ill 2-pos Mom Sel Swtch Lever Style Sil (M22-WLKV-W)
- EATON Non-Illuminated Selectr Switch, 2P, Chrome (C22-WRK-K20)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JYH1DF1Q1)
- EATON Non-Illuminated Selector Switch, IP68, 3P (HT8JBH1DF1Q1)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FJ21)
- Eaton Selector Switches