Shop All Selector Switches
Eaton
Non-Illuminated Selector Switch, Plastic
Mfr # C22-WRK-K11
Zoro # G6105985
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Plastic
- Type of Operator Knob with 40 Degrees Rotation
- Contact Form 1NO/1NC
- Action Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # C22-WRK-K11
- Zoro # G6105985
- UPC # 015081294651
- Country of Origin Germany
- Category Selector Switches
Dimensions
Size | 22 mm |
Product Length/Depth | 1.17 in |
Product Height | 2.83 in |
Product Width | 1.17 in |
Overall Height | 2.83 in |
Overall Depth | 1.17 in |
Overall Width | 1.17 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Description
Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Knob with 40 Degrees Rotation, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Plastic, Bezel Material Silver, Bezel Color Silver, Contact Rating 1.5A @ 230V AC, 3A @ 24V DC, NEMA Contact Rating Designation AC-15, DC-13, NEMA Rating 1, 12, 13, 3, 4X, IP Rating IP65, Cam No Cam Required, Switch Operation @ Position A X, Switch Operation @ Position B X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLM-20)
- AIMS POWER Power Inverter, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (PWRI100012120S)
- DAYTON Thermocouple Jack, K, Standard, Yellow, 2Pin (36GL04)
- NVENT HOFFMAN Wall-Mount Solar Shields, 14.00x14.00x9. (SW2SGLWH)
- EATON Switch Knob, Extended Lever, Red, 30mm (10250TLR)
- EATON Non-Illum Selector Switch, 2NO, No Key, 3P (C22-WK3-K20)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WK)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-B)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (10250T1343)
- EATON Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1371)
- HONEYWELL Key Switch Off-On-On 20A 12VDC Quick Connect Terminals (89477-01)
- Eaton Switches