Shop All Selector Switches
Eaton
Non-Illuminated Selector Switch, Metal, 3P
Mfr # HT8JUH1DF1Q1
Zoro # G3897677
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Contact Form 2NC, 2NO
- Action Maintained/Maintained/Momentary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8JUH1DF1Q1
- Zoro # G3897677
- UPC # 782113728629
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Length/Depth | 5.53 in |
Product Width | 2 in |
Product Height | 1.4 in |
Overall Width | 2 in |
Overall Depth | 5.53 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Panel Cutout Diameter | 30 mm |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, 2NC, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 1D, Switch Operation @ Position A XOO, Switch Operation @ Position B OXO, Switch Operation @ Position C OOX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE Wire Ties PK, 6" 16 GA B/A , IMPORT (16BA6-ASSYIMPNY)
- WIEGMANN N1 SCR CVR WIREWAY, NO KO 6X6X18 CS-GRY (S6618NK)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, Box Lug, Class J Fuse Type (JT60030)
- PANDUIT Replacement for Panduit Wmpvcbe (WMPVCBE PANDUIT)
- EATON Cutler-Hammer Switch Knob, Extended Lever, Black, 30mm (10250TLB)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WK)
- EATON Switch Knob, Extended Lever, Red, 30mm (10250TLR)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Knob (HT8JBH1D)
- EATON Non-ill 2-position V-pos Mtn Sel Swtch (M22-W)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DF1Q1)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS53BH2)
- Eaton Selector Switches