Shop All Selector Switches
Eaton
Non-Illuminated Selector Switch, 4P, IP68
Mfr # 10250T46KB
Zoro # G5226347
original price:
$224.43
10% off
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Contact Form 2NO/2NC
- Action Maintained/Maintained/Maintained/Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T46KB
- Zoro # G5226347
- UPC # 786680123450
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 2.2 in |
Product Height | 4.7 in |
Product Length/Depth | 2.6 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.2 in |
Overall Depth | 2.6 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 4.7 in |
Description
Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, 2NO/2NC Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Zinc, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP68, Cam 3, Switch Operation @ Position A XOOO, Switch Operation @ Position B OXOO, Switch Operation @ Position C OOXO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206G)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (262)
- SIEMENS Miniature Circuit Breaker, QF Series 40A, 2 Pole, 120/240V AC (QF240A)
- SIMPSON STRONG-TIE 6X6 Zmax Blk T Strap (APT6)
- EATON Cutler-Hammer Selector Switch Knob, Lever, Black, 30mm (10250TKB)
- EATON Non-Illum Selector Switch, Al, Metal, 3P (M22M-WRK3-K22-GR1)
- EATON ShortHandleSelectorSwitch, Blk, 3Pos, 22mm (M22-WRK3-1)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Knob (M22M-WRK)
- EATON Non-Illuminated Selector Switch, 2P, Knob (HT8JAH3AAA5)
- EATON Non-Illum Selector Switch, 2NO, No Key, 3P (C22-WK3-K20)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Blue (ZB4BK1563)
- Eaton Switches