Shop All Selector Switches
Eaton
Non-Illuminated Selector Switch, 4P, 30mm
Mfr # HT8LNH8EF1Q1
Zoro # G3934095
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Action Momentary/Maintained/Maintained/Maintained
- Contact Form 2NC, 2NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8LNH8EF1Q1
- Zoro # G3934095
- UPC # 782113728766
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Height | 1.4 in |
Product Length/Depth | 5.53 in |
Product Width | 2 in |
Overall Height | 1.4 in |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 5.53 in |
Description
Selector Switch, 30 mm, 4 Position, Momentary/Maintained/Maintained/Maintained Action, 2NC, 2NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 8E, Switch Operation @ Position A XOOO, Switch Operation @ Position B OXOO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 4.00x4.00, Gray, Steel (F44GCPNK)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000VYC-WH)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Green, 250' Length (14UL1015STRGRE250)
- NVENT HOFFMAN Proline Fastener Packages, M5x10mm (ASM5T)
- EATON Non-Illum Selector Swtch, 22mm, 3 Pos, Knob (M22M-WK3)
- EATON Non-ill 2-position V-pos Mtn Sel Swtch (M22-W)
- EATON Ill V-pos Mtn Sel Swtch Lever Style Sil (M22-WLK-R)
- EATON Cutler-Hammer Selector Switch with Contacts, 2 Position (10250T723BL)
- EATON Non-Illum Selector Switch, Knob, Metal, 4A (M22M-WRK-K11)
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (52SC6CE)
- Eaton Switches