Shop All Selector Switches
Eaton
Non-Illuminated Selector Switch, 3P, 30mm
Mfr # HT8JUH1DAA5
Zoro # G4005321
original price:
$126.09
34% off
new price: $82.65
/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Knob
- Action Maintained/Maintained/Momentary
- Contact Form 1NO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # HT8JUH1DAA5
- Zoro # G4005321
- UPC # 782113563794
- Country of Origin Dominican Republic
- Category Selector Switches
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Length/Depth | 3 in |
Product Height | 5 in |
Overall Depth | 3 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Overall Height | 5 in |
Description
Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Momentary Action, 1NO Contact Form, Type of Operator Knob, Color Black, No Key Key Removal, Operator Head Material Polymer, Basic Material Metal, Bezel Material Chrome, Bezel Color Chrome, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/P600, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP68, Cam 1D, Switch Operation @ Position A XO, Switch Operation @ Position B OO, Switch Operation @ Position C OX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Cover Blank Wp Plstc Gry (14150)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- LEVITON Circuit Interruptor, 15A, 125V AC, 2, 3 Poles (RGF15-NS)
- INTERMATIC Timer, Spring Wound (FF15M)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 2 Pos, Knob (10250T1311)
- EATON Non-ill 4-pos Mtn Sel Swtch Lever Style (M22-WRK3)
- EATON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (HT8JEH1DF1Q1)
- EATON SelectorSwitch, Non-Illum, 2Pos, 22mm, Black (M22-WK3-K22-P)
- EATON Non-ill 2-position V-pos Mtn Sel Swtch (M22-W)
- EATON Ill 3-pos Mom Sel Swtch Lever Style Sil (M22-WLK3-B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, Zamak/SS, Chrome (XB4BG21)
- Eaton Switches