Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # E34PB4-53X
Zoro # G5219566
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Factory Assembled
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34PB4-53X
- Zoro # G5219566
- UPC # 786680126963
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.2 in |
Product Height | 2.2 in |
Product Length/Depth | 4.2 in |
Overall Depth | 4.2 in |
Overall Width | 2.2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.2 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO, Bezel Epoxy Coated Metal Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 2P 3W 277VAC L7-20P BK (HBL2331VBK)
- EATON Neutral Kit, 240/480/600VAC/250/600VDC (DS200GK)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- KABLE KONTROL Kable Kontrol® IP68 Waterproof Nylon Cable Gland - 1/4" Cable Diameter - PG7 Thread - 50 Pcs/ Pack (CGPG7-50)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Miniature LED Bulb, 120 Volts, Red (HT8LEDRF7)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- SIEMENS Illuminated Push Button, Blue, 22mm, LED (3SU1152-0AB50-1FA0)
- Eaton Push Button Accessories