Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # E34PB4-51X
Zoro # G5219557
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34PB4-51X
- Zoro # G5219557
- UPC # 786680121340
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3 in |
Product Width | 2 in |
Product Height | 2 in |
Overall Height | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Internal Thread Connector, 5, Female, M12 (8A5000-31)
- PYLE Power Sequence Controller (PCO875)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW (5916G15)
- PANDUIT Ferrule, 2 AWG, PP, 3/4in., PK50 (FSD86-16-L)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- EATON Lock Out Mushroom Head, 30mm, Red (10250TA42)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Emergency Stop Push Button, Red (M22-PVT-K02)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-51)
- Eaton Push Buttons & Indicators