Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # E34PB4-1X
Zoro # G5219541
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Factory Sealed, Drainage Holes, Grounding Nibs
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34PB4-1X
- Zoro # G5219541
- UPC # 786680126956
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Cabinets with Mechanical Lugs Type 3r Gr (A1200NECT)
- GARDNER BENDER Wire Connector, Winged, Gray, PK50 (10-2H2)
- RETYZ Releasable Tie, Red, Nylon, PK100 (EVT-S10RD-TA)
- NVENT HOFFMAN Runway Termination Kit, Fits 18", Gray (LRTK18G)
- EATON Illuminated Push Button, 30mm, Yellow (10250T397LYD2A-53)
- EATON Adapter Ring Set, 30mm Holes, 22mm, Black (M22S-R30)
- EATON Legend Plate, Square, Open, Black (HT8SP26)
- EATON Legend Plate, Half Round, Up, Black (10250TM35)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- Eaton Switches