Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # 10250T33Y
Zoro # G5229917
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T33Y
- Zoro # G5229917
- UPC # 786680119767
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Height | 1 in |
Product Diameter | 2.5 in |
Product Length/Depth | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 65 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.3 cu in, Ceiling Box, Steel, Round (294-1)
- BURNDY Mechanical Conn, Lug, 2 to 14 AWG, 1 Cond (KA2U)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR/Ultra, 1000sq ft, Wht (ATD1000CRP)
- GARDNER BENDER Wire Connector, Yellow, PK100 (10-004)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- EATON Contact Block, 1NC, 30mm (10250T51E)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB12)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- SCHNEIDER ELECTRIC Legend Plate, Square, Auto-Off-Hand, White (9001KN258WP)
- Eaton Push Button Accessories