Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # 10250T32Y
Zoro # G5229892
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T32Y
- Zoro # G5229892
- UPC # 786680119736
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Diameter | 2.5 in |
Product Width | 1 in |
Product Height | 1 in |
Overall Depth | 1 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No (LC1K0910F7)
- SQUARE D Panelboard accessory, I-Line, blank plates, wide side, 1.5in space, non-Micrologic trip circuit breaker, qty 3 (HLW1BL)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 50 ft. (2159)
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DLH-A)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- EATON Non-Illum Push Button Operator, Black (E34PB1)
- EATON Illum Push Button Operator, 22mm, Red (M22M-DL-R)
- Eaton Switches