Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # 10250T31Y
Zoro # G5229786
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T31Y
- Zoro # G5229786
- UPC # 786680123054
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Overall Depth | 1 in |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ac Receptacle Single 20A 250V, 2 Pole 3 Wire Self Grounding (5821-I)
- L.H. DOTTIE L.H. Dottie 3'' Insulated Straight Steel Liquid Tight Connector (SL300I)
- PORTA-KING Standard Duplex Outlet 115V WH (STD115VK-WCM)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P26)
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T174)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-B)
- Eaton Push Button Accessories