Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # 10250T30Y
Zoro # G5229935
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T30Y
- Zoro # G5229935
- UPC # 786680119712
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Length/Depth | 3.5 in |
Product Width | 2.5 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3.5 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.5 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, BRP, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP20L125G)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 70A, 600V AC, Non-Indicating (TRS70R)
- ABB Motor L-Disconnect, Female, 16-14 AWG, Blue (MD1614F-0)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM8 (180IG)
- EATON Non-Illuminated Push Button, Red (E34GFBC2N8-3X)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Green, Plastic (10250TC2N)
- EATON Legend Plate, Square, For.Rev., Black (HT8SP38)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- EATON Cutler-Hammer Legend Plate, Half Round, Run, Black (10250TM31)
- ALARM CONTROLS Pushbutton (PBM-1)
- Eaton Push Buttons & Indicators