Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # 10250T25Y
Zoro # G5229576
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T25Y
- Zoro # G5229576
- UPC # 786680119538
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1 in |
Overall Width | 1 in |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- NVENT HOFFMAN Flexible Fitting, 6.00x6.00, Rubber (F66WFFFG)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- FUNCTIONAL DEVICES-RIB Relay, 10A, Din Rail Mount, 24 Vac/DC (RIBAN24C)
- EATON Legend Plate, Rectangular, Man-Auto, Black (M22S-ST-GB11)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- Eaton Switches