Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # 10250T174-51
Zoro # G5229761
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T174-51
- Zoro # G5229761
- UPC # 786680122170
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.02 in |
Product Height | 3.253 in |
Product Length/Depth | 2.313 in |
Overall Depth | 2.31 in |
Overall Height | 3.25 in |
Mushroom Head Diameter | 65 mm |
Overall Width | 2.02 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 1.60A, 250V AC, 35A at 250V AC, 5 PK (GDC-1.6A)
- ZORO SELECT Barrier Strip, 35A, 12 Pole, 300VAC (6YJ02)
- BELKIN Power Cable NEMA5-15M/IEC320F 15 ft (F3A104-15)
- AIMS POWER Power Inverter, Modified Sine Wave, 3,100 W Peak, 1,250 W Continuous, 2 Outlets (PWRINV1250W)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Protective Diaphragm, 22mm, Clear (M22-T-D)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- EATON Legend Plate, Square, Man.Auto, Black (HT8SP67)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- SCHNEIDER ELECTRIC Boot, F/30mm Push Buttons (9001KU3)
- Eaton Push Buttons & Indicators