Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # 10250T124-3
Zoro # G5268776
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T124-3
- Zoro # G5268776
- UPC # 786680121913
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, RoHS, UL 508, UL 131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M100)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (ISOBAR825ULTRA)
- SIEMENS IEC Auxiliary Contact Block, 1NO, 1NC (3RH29211DA11)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron (FDS-2-75)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- EATON Lamp Module, 22mm, Round, 22mm, LED, Color: Green (M22-LED-G)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- EATON Cutler-Hammer Mushroom Head, 30mm, Black, Plastic (10250TB60)
- SIEMENS Push Button Operator, Green, Plastic Bezel (3SU1000-0BB40-0AA0)
- Eaton Switches