Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # 10250T124-2
Zoro # G5229971
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T124-2
- Zoro # G5229971
- UPC # 786680121906
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Diameter | 2.5 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Overall Depth | 1 in |
Overall Height | 1 in |
Overall Width | 1 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGGARD WIRE CONN BLUE WINGGARD (10-089)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- LINEMASTER Gnrl Prps Foot Swtch, Maintained Action (632-DA)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- EATON Legend Plate, Rectangular, Silver (M22-XST)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- Eaton Push Buttons & Indicators