Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # 10250T120-51
Zoro # G5229682
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T120-51
- Zoro # G5229682
- UPC # 786680121791
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Overall Height | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Reset, Black (10250TS29)
- ELESA Mechanical position Indicators, DD51-AN-0.017(5)-S-C2 (DD51)
- EATON Non-ill 2-pos Mtn Sel Swtch Lever Style (M22-WRK3-K20)
- MIDWEST FASTENER 12 WG to 10 WG x 3/8" Uninsulated Ring Terminals 8PK (66984)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- EATON Mushroom Head, 30mm, Blue, Plastic (10250TB64)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON Legend Plate, Square, Down, Black (HT8SP74)
- EATON Miniature LED Bulb, 60 Volts, Red (E22LED060RN)
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HA20-0AA0)
- Eaton Push Buttons & Indicators