Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # 10250T120-2
Zoro # G5230014
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T120-2
- Zoro # G5230014
- UPC # 786680121777
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Overall Depth | 1 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- EATON Miniature IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A, Reversing: No (XTMF9A00A)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-2.2-BK)
- SQUARE D Panelboard Interior, HCP, 800A, Main Lug (HCP32688)
- EATON Illuminated Push Button, 30mm, 1NC, Red (10250T397LRD2A-51)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVS)
- EATON Pendant Pushbutton, 30mm, Flush/Extended (10250TA72)
- EATON Cutler-Hammer Legend Plate, Square, Off, Red (10250TS24)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T122-53)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- EATON Pilot Light Lens, 30mm, Red, Plastic (E34H2)
- Eaton Push Button Accessories