Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Yellow
Mfr # 10250T104-51
Zoro # G5229664
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Yellow
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T104-51
- Zoro # G5229664
- UPC # 786680118876
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3.5 in |
Product Height | 2 in |
Product Width | 2.5 in |
Overall Width | 2.5 in |
Overall Depth | 3.5 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Yellow, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Switch, 2NO/2NC, Ext Lvr, 3P, Blk (9001KS53FBH2)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- SQUARE D Panelboard Enclosure, HC, 600A; 800A (HC3273DB9)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- EATON Guard, F/30mm Illuminated Push Buttons (HT8A15)
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- EATON Cutler-Hammer Legend Plate, Square, Off, Red (10250TS24)
- EATON Pilot Light Lens, 30mm, Blue, Plastic (HT8BB)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- SCHNEIDER ELECTRIC Blank Legend Plate, Half Round, Black (9001KN200)
- Eaton Push Button Accessories