Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Red
Mfr # E34JB2N8-1X
Zoro # G5228657
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Legend Emergency Stop
- Color Red
- Legend/Background Color White/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34JB2N8-1X
- Zoro # G5228657
- UPC # 786680121265
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Diameter | 2.5 in |
Product Width | 1 in |
Product Height | 1 in |
Mushroom Head Diameter | 65 mm |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Depth | 1 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Legend/Background Color White/Red, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 1/2 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1/2 C-50)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., GRJS Series (GRJSK-50)
- HUBBELL Locking Receptacle (HBL2310ST)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- EATON Contact Block, 1NO/1NC, 30mm (10250T1E)
- EATON Illuminated Push Button, 30mm, 1NO (10250T397LAD2A-53)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- Eaton Push Button Accessories