Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Red
Mfr # E34GFBC2N8-3X
Zoro # G5220187
original price:
$124.13
10% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Legend Emergency Stop
- Color Red
- Legend/Background Color Red/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34GFBC2N8-3X
- Zoro # G5220187
- UPC # 786680126703
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Diameter | 2.63 in |
Overall Height | 1 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Overall Width | 1 in |
Description
Mushroom Head Push Button, 30 mm, Maintained/Maintained/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 2NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Legend/Background Color Red/Silver, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253010S)
- FAITH Duplex Receptacle Outlet, Non-Tamper-Resistant 3-Prong, 3-Wire, Self-Ground, 15A 125V, White, 10PK (SSRE2-WH-10)
- DISCO Low Profile Mini Blade Fuses 5 Amp Tan Type ATM PK5 (10829PK)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- EATON Acoustic Continuous Tone, 22mm, Black (M22-AMC)
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Non-Illum Push Button Operator, 30mm, Red (E34EB2)
- EATON Miniature LED Bulb, 120 Volts, White (HT8LEDWF7)
- Eaton Push Buttons & Indicators