Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Red
Mfr # 10250T33
Zoro # G5229926
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend Emergency Stop
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Legend/Background Color White/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T33
- Zoro # G5229926
- UPC # 786680123085
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Width | 2.5 in |
Product Length/Depth | 3.5 in |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.5 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3.5 in |
Mushroom Head Diameter | 65 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Legend/Background Color White/Red, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MODLINK MSDD SOCKET INSERT USA 2XNEMA 5-15, GFCI 125VAC/15A (4000-68000-3220000)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Multi (ZB4BA9)
- SOUTHWIRE Coleman Cable Yellow Jacket Indoor 2 ft. L Yellow Triple Outlet Cord 12/3 SJTW (2814)
- ACT Miniature Cable Tie, L 8", 40 Lbs, Black (8-40-UV-100)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- EATON Cutler-Hammer Legend Plate, Square, Start Stop, Black (10250TS47)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (9001KN201)
- Eaton Push Button Accessories