Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Red
Mfr # 10250T29
Zoro # G5229777
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend Emergency Stop
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Legend/Background Color White/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T29
- Zoro # G5229777
- UPC # 786680122798
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.2 in |
Mushroom Head Diameter | 65 mm |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2 in |
Product Height | 2 in |
Product Width | 2 in |
Product Length/Depth | 2.2 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Legend/Background Color White/Red, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- SAGINAW CONTROL & ENGINEERING Kit, Louver (SCE-AVK66)
- MERSEN Fuse, GDL Series, Time Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GDL2)
- NVENT HOFFMAN INLINE, Type 4X, 150x150x120mm, SS Type 316L (LSC151512SS6)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red (10250T112)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- Eaton Switches