Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Red
Mfr # 10250T17213-53
Zoro # G5229612
original price:
$186.30
9% off
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend Emergency Stop
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T17213-53
- Zoro # G5229612
- UPC # 786680119002
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3 in |
Product Width | 2 in |
Product Height | 2 in |
Overall Width | 2 in |
Mushroom Head Diameter | 65 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3 in |
Overall Height | 2 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Basic Panel 6AV21232DB030AX0 (6AV2123-2DB03-0AX0)
- CABLOFIL Cable Tray Support, Steel, Length 6 In (FASP150PG)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FA)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (10250TC5N)
- EATON Legend Plate, Square, Man.Auto, Black (HT8SP67)
- EATON Legend Plate, Square, Stop, Red (HT8SP34)
- EATON Legend Plate, Square, Up, Black (HT8SP35)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 2 Hole, Plastic (XALD02H7)
- Eaton Switches