Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Red
Mfr # 10250T17213-3
Zoro # G5230136
original price:
$293.85
24% off
new price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend Emergency Stop
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T17213-3
- Zoro # G5230136
- UPC # 786680118999
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2.5 in |
Product Width | 2.5 in |
Product Length/Depth | 4 in |
Mushroom Head Diameter | 65 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.5 in |
Overall Height | 2.5 in |
Overall Depth | 4 in |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-075)
- AC WORKS 10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-010)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42V20)
- OTC Disconnect Tool Toc Line 1/2" (307-569)
- EATON Cutler-Hammer Legend Plate, Half Round, Close, Black (10250TM11)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- EATON Cutler-Hammer Legend Plate, Square, For Off Hand, Black (10250TS50)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- EATON Cutler-Hammer Legend Plate, Square, Power On, Black (10250TS80)
- SIEMENS Illuminated Push Button, Green, 22mm, LED (3SU1102-0AB40-1FA0)
- Eaton Push Buttons & Indicators