Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Red
Mfr # 10250T17213-2
Zoro # G5230145
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend Emergency Stop
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T17213-2
- Zoro # G5230145
- UPC # 786680122101
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.75 in |
Product Length/Depth | 4.5 in |
Product Height | 2.5 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2.5 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 4.5 in |
Mushroom Head Diameter | 65 mm |
Overall Width | 2.75 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Emergency Stop, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, JJL Series 250A, 3 Pole, 600V AC (JJL36250M75)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U010010)
- WIEGMANN Fiberglass Enclosure, 48 in H, 12 in D, NEAM 4X, Hinged (HW-N4X483612CH)
- GE Load Center, TLM, 8 Spaces, 125A (TLM812SCUD1K)
- EATON USB Socket, Polycarbonate, 22mm (M22-USB-SA)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- EATON Legend Plate, Square, Up Down, Black (HT8SP48)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic, Standards: CE, CSA, UL (10250TB62)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8LR)
- EATON Miniature LED Bulb, 24 Volts, Red (E22LED024RN)
- Eaton Push Button Accessories