Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Gray
Mfr # E34PB7-53X
Zoro # G5219444
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Gray
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34PB7-53X
- Zoro # G5219444
- UPC # 786680121364
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3 in |
Product Width | 2 in |
Product Height | 2 in |
Overall Depth | 3 in |
Overall Height | 2 in |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO, Bezel Epoxy Coated Metal Zinc Die Cast, Color Gray, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER BANNER LM5-14 16299 LOGIC MODULE OTHER SENSOR (LM5-14 16299)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-0-EC)
- GE Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (CR306D00200XAAAAJ)
- INTERMATIC Transformer, NEMA 3R, 12/13/14V AC, 120V AC (PX100S)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- EATON Legend Plate, Square, Trip, Black (10250TS84)
- EATON Mushroom Head, 30mm, Green, Metal (10250TJ61)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- EATON Legend Plate, Rectangular, Man-Auto, Black (M22S-ST-GB11)
- EATON Legend Plate, Square, For.Rev., Black (HT8SP38)
- Eaton Push Buttons & Indicators