Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Gray
Mfr # E34PB7-51X
Zoro # G5219462
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Gray
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34PB7-51X
- Zoro # G5219462
- UPC # 786680121357
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3 in |
Product Height | 2 in |
Product Width | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Gray, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Grounding Tail, 2-Wire, PT, Fork, Green, Pk25 (30-3287)
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- DWYER INSTRUMENTS Mounting Brackets For TS2TSS2 (TS2-BRK)
- EATON B-LINE Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Box Stabilizer (BF1-56)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- EATON Legend Plate, Half Round, Down, Black (10250TM12)
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- EATON Cutler-Hammer Legend Plate, Square, Reverse, Black (10250TS30)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- EATON Pilot Light Lens, 30mm, White, Plastic (HT8BW)
- Eaton Push Buttons & Indicators