Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Gray
Mfr # E34PB7-1X
Zoro # G5219584
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Factory Sealed, Drainage Holes, Grounding Nibs
- Color Gray
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34PB7-1X
- Zoro # G5219584
- UPC # 786680127007
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Gray, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B (XTPR2P5BC1)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA3CLB)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 10A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR10)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 250A, 600V AC, Non-Indicating (DFJ-250)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Contact Form: 1NO/1NC (10250T5B63-1X)
- EATON Illuminated Push Button, 22mm, Green (C22-DL-G-K10-120)
- EATON Illuminated Push Button, 30mm, 1NO (10250T476C43-53)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- EATON Legend Plate, Rectangular, Man-Auto, Black (M22S-ST-GB11)
- EATON Contact Block, 2NO, 30mm (10250T2E)
- Eaton Switches