Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Epoxy, Red
Mfr # E34PB2-53X
Zoro # G5219487
product price: $66.49
/ea
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Passed a 600 Hour Salt Spray Test
- Legend No Legend
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34PB2-53X
- Zoro # G5219487
- UPC # 786680121319
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 2 in |
Product Length/Depth | 3 in |
Product Width | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3 in |
Overall Width | 2 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Rockr (DS120W)
- ABB CA5-22E, A AUX BLK 2NO-2NC, PK 2 (CA5-22E)
- GE Molded Case Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120AF2)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- EATON Cutler-Hammer Contact Block, 2NC, 30mm (10250T3)
- EATON Non-Illum Push Button Operator, White (E34PB6)
- EATON Miniature LED Bulb, 60 Volts, White (E22LED060WN)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED230-W)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T31B)
- SIEMENS Protective Collar, Yellow, Plastic, 22mm (3SU1900-0DY30-0AA0)
- Eaton Switches