Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Epoxy, Red
Mfr # E34PB2-1X
Zoro # G5269607
original price:
$77.02
5% off
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Passed a 600 Hour Salt Spray Test
- Legend No Legend
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34PB2-1X
- Zoro # G5269607
- UPC # 786680126918
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Height | 2 in |
Product Length/Depth | 3 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 3 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C2G 12Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (04021)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- HUBBELL PREMISE WIRING Hubbell 2-Socket IFP12EI Faceplate - 2 x Socket(s) - 1-gang - Electric Ivory (IFP12EI)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Cylinder, Reflective (XU9M18MB230)
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- EATON Legend Plate, Round, Yellow (M22-XBK1)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (HT8GBGAF3)
- EATON Non-Illum Push Button Operator, Black (10250T121)
- EATON Legend Plate, Square, Raise, Black (HT8SP28)
- SIEMENS Illuminated Push Button, White, 22mm, LED (3SU1103-0AB60-1FA0)
- Eaton Switches