Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Epoxy, Red
Mfr # E34LB2-1X
Zoro # G5219986
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Factory Assembled
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34LB2-1X
- Zoro # G5219986
- UPC # 786680121272
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Diameter | 1.5 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Width | 1 in |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Width | 1 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL 505, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 100' Length - Gray (WL905-SP100-ORANGE)
- BAYCO 30 ft. 14/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-801)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 170 A, Reversing: No (XTCE170G00C)
- EATON Non-Illuminated Push Button, Epoxy, Red (E34EB2-51X)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- EATON Contact Block, 1NC Late Open, 30mm (10250T71)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- EATON Illum Push Button Operator, 22mm, Amber (M22M-DL-A)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8BG)
- Eaton Switches