Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Epoxy, Red
Mfr # E34GHBC2-1X
Zoro # G5220214
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Legend No Legend
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34GHBC2-1X
- Zoro # G5220214
- UPC # 786680126727
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1 in |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Diameter | 2.63 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary/Maintained/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Resin Comp Splice Kit, 2 to 3/0 AWG, 5000V (82-A2N)
- DAYTON Raised Indicator Light, 22mm, 240V, Red (22NZ11)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 3/4 In. (GRLB75)
- CAMOZZI Magnetic Proximity Switches Series Csv (CST-220)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D11)
- EATON Miniature LED Bulb, 120 Volts, Orange (E22LED120ON)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- EATON Non-Illuminated Push Button, 30mm, Epoxy (E34PB1-53X)
- EATON Mushroom Head, 30mm, Green, Plastic (10250TB61)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- Eaton Push Button Accessories