Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Epoxy, Red
Mfr # E34GFBC2-3X
Zoro # G5220013
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34GFBC2-3X
- Zoro # G5220013
- UPC # 786680126697
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Overall Height | 1.78 in |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.63 in |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 1 yr |
Description
Mushroom Head Push Button, 30 mm, Maintained/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, FDA, UL 508, UL 131568, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.26 W x 2 D (F1X2LG6-A)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 0.50A, 600V AC, Non-Indicating (KLM-1/2)
- TECHFLEX Sleeving, 2.000 In., 25 ft., Black (FWN2.00BK25)
- KINDORF Channel Nut, 3/8 In, Silver (H 122 3/8 EG)
- EATON Cutler-Hammer Stacking Screw, F/30mm Contact Blocks (10250TA79)
- EATON Legend Plate, Square, Ready, Black (HT8SP86)
- EATON Cutler-Hammer Mushroom Head, 30mm, Black, Plastic (10250TB60)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- EATON Cutler-Hammer Legend Plate, Square, On, Black (10250TS25)
- EATON Miniature LED Bulb, 120 Volts, White (E22LED120WN)
- EATON Miniature LED Bulb, 120 Volts, Yellow (E22LED120YN)
- Eaton Push Button Accessories