Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Epoxy, Red
Mfr # E34GEBC2-3X
Zoro # G5220196
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Factory Assembled
- Legend No Legend
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34GEBC2-3X
- Zoro # G5220196
- UPC # 786680121241
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Diameter | 2.63 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Height | 1 in |
Mushroom Head Diameter | 40 mm |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Overall Depth | 1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary/Maintained/Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 2NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22975736)
- EATON Photoelectric Sensor, Cylinder, Reflective (14101A6513)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110 to 127 V AC/DC, 185 A, Reversing: No (3RT10566AF36)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- EATON Cutler-Hammer Legend Plate, For Off Rev, Black (10250TM50)
- EATON Legend Plate, Square, Open, Black (10250TS26)
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- EATON Non-Illum Push Button Operator, Clear (10250ED1164)
- EATON Illuminated Push Button, 30mm, 120VAC (HT8GBGAF7)
- SCHNEIDER ELECTRIC Legend Plate, Manual/Auto, Black (9001KN343)
- Eaton Push Button Accessories