Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Epoxy, Red
Mfr # E34GDBC2-1X
Zoro # G5228797
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34GDBC2-1X
- Zoro # G5228797
- UPC # 786680126666
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 4 in |
Product Length/Depth | 2 in |
Product Height | 2 in |
Overall Width | 4 in |
Overall Depth | 2 in |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 40 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 2 in |
Description
Mushroom Head Push Button, 30 mm, Maintained/Maintained Action, 40mm Mushroom Head Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA81)
- AMPHENOL ER 37C 3716 SKT PLUG (MS3106A2821S)
- MERSEN Open Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60321J)
- LIBMAN Libman 18" Flex Blade Floor Squeegee Refill, Head Only (192)
- EATON Miniature LED Bulb, 24 Volts, Orange (E22LED024ON)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- EATON Legend Plate, Square, Close, Black (10250TS73)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Green (10250TC22)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Red, Plastic (10250TC1N)
- EATON Illum Push Button Operator, 30mm, No Cap (10250T414)
- SIEMENS Push Button, 22mm, Black, Plastic Bezel (3SU1100-0AB10-1FA0)
- Eaton Switches