Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Epoxy, Red
Mfr # E34EB2-1X
Zoro # G5220065
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34EB2-1X
- Zoro # G5220065
- UPC # 786680121081
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.5 in |
Product Length/Depth | 3.5 in |
Product Height | 2 in |
Overall Width | 2.5 in |
Overall Height | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 3.5 in |
Panel Cutout Diameter | 30 mm |
Description
Extended Push Button Operator, 30 mm, Momentary Action, Extended Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Padlock Kit, NOVAL Accessory, Carbon Steel (N41214TWPL)
- BROAN Transformer, 16V, 30VA (C907)
- AC WORKS NEMA L7-20P 20A 277V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL720P-BK)
- CHECKERS Cable Protector, 1 Channel, Black, 5 ft. L (RFD7-5)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- EATON Legend Plate, Square, Motor Stop, Black (HT8SP82)
- EATON Miniature LED Bulb, 6 to 12V, Red (E22LED612RN)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- EATON Miniature LED Bulb, 24 Volts, Green (E22LED024GN)
- EATON Non-Illum Push Button Operator, Yellow (10250T124)
- Eaton Push Buttons & Indicators