Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Blue
Mfr # E34PB6-53X
Zoro # G5219575
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Factory Assembled
- Color Blue
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34PB6-53X
- Zoro # G5219575
- UPC # 786680127922
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 4.2 in |
Product Width | 2.2 in |
Product Height | 2.2 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 4.2 in |
Overall Width | 2.2 in |
Overall Height | 2.2 in |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO, Bezel Epoxy Coated Metal Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, FDA 3-A, UL Listed, Terminal Connection Screw Clamp, Features Factory Assembled, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 16 AWG, 500 ft, Pink, PVC Insulation (411020511)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN (CR15)
- IFM Proximity Sensor, Inductive, 8mm, PNP, NO, QD (IGS232)
- EATON Illuminated Emergency Stop Push Button (10250T597LRD24-71X)
- EATON MS1 Key, 22mm, Silver (M22-ES-MS1)
- EATON Miniature LED Bulb, 48 Volts, Red (E22LED048RN)
- EATON Cutler-Hammer Legend Plate, Half Round, Start, Black (10250TM33)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- EATON Cutler-Hammer Non-Illum Push Button Operator, 30mm, Red, Standards: CE, CSA, UL (10250T102)
- APPLETON ELECTRIC Legend Plate, Start, White/Black (LNPSTQ)
- Eaton Push Button Accessories