Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Blue
Mfr # E34PB6-51X
Zoro # G5219435
product price: $80.85
/ea
Free Shipping & Returns
$80.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Factory Sealed, Drainage Holes, Grounding Nibs
- Color Blue
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # E34PB6-51X
- Zoro # G5219435
- UPC # 786680126987
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Grounding Busbar 1/4" x 4" x 12" (GB4A0606I)
- EATON BUSSMANN Fuse, Time Delay, 70A, FRS-R Series, 600V AC, 300V DC, 7 7/8 in L x 1 1/8 in dia (FRS-R-70)
- RACO Reducing Washer, 3" to 1-1/4" Conduit Sz (1384)
- ANDERSON POWER PRODUCTS Red Powerpole Housing, 30A, PK10 (122270-010)
- EATON Cutler-Hammer Legend Plate, Square, Off On, Black (10250TS42)
- EATON Cutler-Hammer Legend Plate, Square, Motor Run, Black (10250TS81)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB7)
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- EATON Non-Illuminated Push Button, Red (E34GDBC2N8-1X)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum (10250T5J63-1X)
- EATON Mini Incandescent Bulb, 120 Volts, T3-1/4 (28-3044)
- Eaton Push Buttons & Indicators