Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, Blue
Mfr # E34PB6-1X
Zoro # G5219426
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Passed a 600 Hour Salt Spray Test
- Color Blue
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # E34PB6-1X
- Zoro # G5219426
- UPC # 786680126970
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Epoxy Coated Metal, Contact Form 1NO/1NC, Bezel Epoxy Coated Metal Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE EN 60947-5-1, CE EN 60947-5-5, CSA C22.2 No.14, CSA LR68551, FDA, UL 508, UL 131568, Terminal Connection Screw Clamp, Features Passed a 600 Hour Salt Spray Test
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASI Dual Sided Multi Tap Connector 14-2 AWG 5 Port, 600 Volt, Black Insulation (AICD2-5)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-5F17D8)
- ANTAIRA Power Supply, 85 to 264V AC, 24V DC, 60W, 2.5A, DIN Rail (HDR-60-24)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SEO1V08)
- EATON Illuminated Push Button, 30mm, 1NO (10250T397LAD2A-53)
- EATON Blank Legend Plate, Black/White or Silver (10250TSP76)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- EATON Shroud, F/30mm 10250T Mushroom Operator (10250TA6)
- EATON Cutler-Hammer Mushroom Head, 30mm, Red, Plastic (10250TB63)
- EATON Legend Plate, Half Round, On, Black (10250TM25)
- SCHNEIDER ELECTRIC Legend Plate, Square, Run, White (9001KN224WP)
- Eaton Push Button Accessories