Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T33R
Zoro # G5229804
original price:
$203.00
18% off
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T33R
- Zoro # G5229804
- UPC # 786680123092
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 2.5 in |
Product Height | 4.9 in |
Product Width | 2.2 in |
Overall Height | 4.9 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Depth | 2.5 in |
Overall Width | 2.2 in |
Mushroom Head Diameter | 65 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- LEVITON Blank Plate, Single Gang, White (88014)
- NVENT CADDY Footed Box Support, Steel, 12in Box Height Above Floor (FBS12)
- SCHNEIDER ELECTRIC Socket, Harmony Electromechanical Relays, for RUMC3 relays, 10A, screw connec to rs, mixed contact (RUZC3M)
- EATON Blank Legend Plate, Black/White or Silver (10250TEP76)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T30B)
- EATON Non-Illuminated Push Button, Gray (E34PB7-53X)
- EATON Miniature LED Bulb, 24 Volts, White (E22LED024WN)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Plastic (10250T5B62-71X)
- EATON Legend Plate, Rectangular, Yellow (M22-XZK-GB99)
- SCHNEIDER ELECTRIC Wrench, F/30mm Ring Nut (9001K95)
- Eaton Push Buttons & Indicators