Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T32R
Zoro # G5268234
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T32R
- Zoro # G5268234
- UPC # 786680123078
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2.4 in |
Product Height | 2.1 in |
Product Length/Depth | 3.4 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 2.4 in |
Overall Depth | 3.4 in |
Overall Height | 2.1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 12V DC, 8 Pins (REXL2TMJD)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- SOUTHWIRE Bus Drop Cable, 12 AWG, 0.41" OD, 500 ft L (40855902)
- WESTWARD Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (26W999)
- EATON Cutler-Hammer Legend Plate, Emergency Stop, Red/Yellow (10250TRP79)
- EATON Contact Block, 1NO Early Close/1NC, 30mm (10250T47)
- EATON Lamp Module, 22mm, Round, 22mm, LED (M22-LED-W)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- EATON Non-Illuminated Push Button, 30mm, Metal (10250T30R)
- EATON Cutler-Hammer Boot, F/30mm Extended Push Buttons (10250TA10)
- Eaton Push Button Accessories