Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T27R
Zoro # G5229707
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T27R
- Zoro # G5229707
- UPC # 786680119583
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 1 in |
Product Height | 1 in |
Product Width | 1 in |
Product Diameter | 2.5 in |
Mushroom Head Diameter | 65 mm |
Overall Depth | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Overall Height | 1 in |
Overall Width | 1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Retro Ring, NOVAL Accessory, Galvanized steel, Square Box (205RAC)
- ELECTRIDUCT Side Entry Cable Wrap Sleeving with Hook & Loop Fastener (BSRW-J-480-10-WT)
- SPRINGER CONTROLS CO T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants (PRSL1801PI)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- EATON Cutler-Hammer Half Shroud, F/30mm Mushroom Push Buttons (10250ED1241)
- EATON Cutler-Hammer Contact Block, 1NO, 30mm (10250T53)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (HT8LA)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Green (10250T27G)
- EATON Legend Plate, Square, Run Jog, Black (HT8SP44)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TM68)
- Eaton Push Buttons & Indicators