Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T26R
Zoro # G5229743
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Compression Sealing Gasket, Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T26R
- Zoro # G5229743
- UPC # 786680122774
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Length/Depth | 3.5 in |
Product Width | 2.4 in |
Product Height | 2.1 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.4 in |
Overall Depth | 3.5 in |
Overall Height | 2.1 in |
Mushroom Head Diameter | 40 mm |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Compression Sealing Gasket, Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLU-100 Series Universal Phase Monitor (SLU-100-ASA)
- SCHNEIDER ELECTRIC Lug Kit, 400/600A, 3 Poles (AL600LS52K3)
- CARRIER 38Hq660014 Relay Sensing (38HQ660014)
- GE Circuit Breaker, THQL Series 2 Pole, 120/240V AC (608099)
- EATON Cutler-Hammer Spacer Ring, F/30mm Push Button (10250TA8)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Amber, Plastic (10250TC19N)
- EATON Legend Plate, Square, Close, Black (HT8SP73)
- EATON Pilot Light Lens, 30mm, Clear, Plastic (HT8LC)
- EATON Illum Push Button Operator, 22mm, Red (M22-PVLT)
- EATON Illum Push Button Operator, 22mm, Yellow (M22M-DL-Y)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1103-0AB20-1FA0)
- Eaton Push Buttons & Indicators