Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T172-3
Zoro # G5230111
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T172-3
- Zoro # G5230111
- UPC # 786680119026
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 3 in |
Product Length/Depth | 4 in |
Product Width | 3 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 3 in |
Mushroom Head Diameter | 65 mm |
Panel Cutout Diameter | 30 mm |
Overall Width | 3 in |
Overall Depth | 4 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 65mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CCA-R63/C)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N412121206C)
- SOUTHWIRE Cable Tester, RJ45/Coax Connector Type (58745040)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- EATON Cutler-Hammer Legend Plate, Square, Start Stop, Black (10250TS47)
- EATON Blank Legend Plate, White/Red or Black (HT8SP77)
- EATON Legend Plate, Square, Up Off Down, Black (HT8SP54)
- EATON Illuminated Emergency Stop Push Button (M22-PVL-K01-R)
- EATON Blank Legend Plate, Square, Black (10250TS76)
- EATON Legend Plate, Square, Power On, Black (HT8SP80)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up, Black (9001KN311)
- Eaton Push Button Accessories