Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T122-53
Zoro # G5229551
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Legend No Legend
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250T122-53
- Zoro # G5229551
- UPC # 786680118975
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Length/Depth | 1 in |
Product Diameter | 2.5 in |
Product Width | 1 in |
Overall Height | 1 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Depth | 1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 80A, 600V AC (OTS80)
- TRIPP LITE Smart Lcd 1500Va 2U Rack/Tower Line-Interactive 120V Ups w/ Lcd (SMART1500LCD)
- SQUARE D Circuit breaker accessory, PowerPacT H, earth leakage module, 15 to 150A (ELM150HD)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-W)
- EATON Legend Plate, Square, For.Off Rev., Black (HT8SP50)
- EATON Pushbutton Operator, Twist Release, Red (10250ED1043-4)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T172-53)
- EATON Cutler-Hammer Legend Plate, Hand Off Automatic, Black (10250TS51)
- EATON Trim Ring, F/30mm Push Buttons (HT8X2)
- EATON Illuminated Push Button, 1NO/1NC, 120VAC (10250T397LWD2A-1)
- EATON Legend Plate, Square, Open Close, Black (HT8SP43)
- Eaton Push Button Accessories