Shop All Push Button Accessories
Eaton
Non-Illuminated Push Button, 30mm, Metal
Mfr # 10250T122-3
Zoro # G5230224
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Legend No Legend
- Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
- Color Red
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T122-3
- Zoro # G5230224
- UPC # 786680118968
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Height | 1 in |
Product Width | 1 in |
Product Length/Depth | 1 in |
Product Diameter | 2.5 in |
Mushroom Head Diameter | 40 mm |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Overall Width | 1 in |
Overall Depth | 1 in |
Description
Mushroom Head Push Button, 30 mm, Momentary Action, 40mm Mushroom Head Type of Operator, Head Material Metal, Contact Form 2NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend No Legend, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- CANTEX Locknut, 1 In., PVC (5134202)
- CYBERPOWER 1000VA/600W UPS LCD, CP1000AVRLCD (CP1000AVRLCD)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 650A, 600V AC, Non-Indicating (KLPC650.X)
- EATON Cutler-Hammer Legend Plate, Rectangular, Black (10250TR30)
- EATON Cutler-Hammer Legend Plate, Push/Pull, Start/Stop (10250TR2)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, White, Plastic (10250TC6N)
- EATON Miniature LED Bulb, 120 Volts, Amber (HT8LEDAF7)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- EATON Miniature Incandescent Bulb, 756, 12V (28-5184)
- SCHNEIDER ELECTRIC Antimicrobial Flush mounted selector switch head, Harmony XB5, plastic, black, 30mm, 2 positions, spring return right to left (ZB5FD4)
- Eaton Switches